Cole-Parmer Standard Undercounter Flammable Storage Freezer, Solid Door, -15°C to -25°C, 4 cubic ft, 120V

Representative image only.

Cole-Parmer Standard Undercounter Flammable Storage Freezer, Solid Door, -15°C to -25°C, 4 cubic ft, 120V

Cole-Parmer | Item: 4426248

Safe and reliable freezer storage for flammable materials

$3,377.01CAD / Each
$4,221.26CAD / Each

$3,377.01CAD / Each
$4,221.26CAD / Each

Buy It Together

Current Item

Cole-Parmer Standard Undercounter Flammable Storage Freezer,  Solid Door, -15°C to -25°C, 4 cubic ft, 120V
Cole-Parmer Standard Undercounter Flammable Storage Freezer, Solid Door, -15°C to -25°C, 4 cubic ft, 120V
4426248

$3,377.01CAD / Each
$4,221.26CAD / Each
+ +
Cole-Parmer Standard Refrigerator, Glass Door, 1°C to 10°C, 16 cubic ft, 120V
4426200

$5,221.70CAD / Each
$6,527.12CAD / Each
+ + + =
Total Price 30500.67 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Meets NFPA 45 and 70 guidelines designed for safety with sealed electrical components
  • Digital microprocessor ensures accurate temparature settings from -15°C to -25°C for critical materials
  • Secure and durable design with a keyed door lock, probe access port, and a magnetic door gasket for a tight seal
  • Uses natural hydrocarbon refrigerants for a sustainable choice
  • 2 year warranty

More About this Item

Cole-Parmer® Standard Series Flammable Material Storage Freezers provide a purpose-built solution for laboratories requiring safe, compliant storage of flammable materials. Designed to meet NFPA and OSHA safety guidelines, these units feature a sealed, vapor-proof compressor enclosure and no interior electrical components, minimizing ignition risks. A digital microprocessor temperature controller ensures precise management of storage conditions, along with audible and visual alarms that alert users when temperature is out of a set range. With security features like a keyed door lock and magnetic gasket, plus a durable design backed by a two-year warranty, these freezers offer both safety and reliability for general laboratory use.

Periodic defrosting of the unit will need to be performed to prevent sever ice build up.

Two year warranty
Specifications
  • Freezer Capacity (cu ft)4
  • Min Temperature - Freezer (° F)-13
  • Max Temperature - Freezer (° F)5
  • Min Temperature - Freezer (° C)-25
  • Max Temperature - Freezer (° C)-15
  • Freezer Interior Width (in)19
  • Freezer Interior Height (in)24 1/2
  • Freezer Interior Depth (in)16
  • Freezer Interior Width (cm)48.26
  • Freezer Interior Height (cm)62.23
  • Freezer Interior Depth (cm)40.64
  • Exterior Width (in)23 5/8
  • Exterior Height (in)32 1/4
  • Exterior Depth (in)23 5/8
  • Exterior Width (cm)60.0075
  • Exterior Height (cm)81.915
  • Exterior Depth (cm)60.0075
  • Number of Doors1
  • Number of Shelves2
  • Number of Boxes3
  • AlarmAudible and visual high and low temperature alarms
  • Cabinet ConstructionHigh density urethane foam cabinet insulation
  • DisplayDigital temperature
  • Power (VAC)120
  • Power (amps)1.2
  • DescriptionUndercounter Flammable Storage Freezer, Solid Door, -15°C to -25°C, 4 cubic ft, 120V
  • Warranty2 years
Documents & Certificates
Reviews
Q&A