Cole-Parmer Salt Brine Shatterproof Plastic Hydrometer; 0/80 Percent by Saturation

Representative image only.

Cole-Parmer Salt Brine Shatterproof Plastic Hydrometer; 0/80 Percent by Saturation

Cole-Parmer | Item: 0829843

$258.58CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$258.58CAD / Each

Buy It Together

Current Item

Cole-Parmer Salt Brine Shatterproof Plastic Hydrometer; 0/80 Percent by Saturation
Cole-Parmer Salt Brine Shatterproof Plastic Hydrometer; 0/80 Percent by Saturation
0829843

$258.58CAD / Each
+ + + + + + =
Total Price 914.32 ADD 7 ITEMS TO CART
Product Description

Key Features

  • 5 year warranty

More About this Item

These durable polycarbonate hydrometers won''t break when dropped—perfect for industrial or laboratory use.

The temperature standard for these hydrometers is 60°F (15°C). All hydrometers are individually serialized, feature metal ballast with wax epoxy and include multi-language statement of accuracy supplied by the vendor.

Note: Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.

Equivalent to H-B Instrument 618000500.

5 Year Warranty
Specifications
  • Hydrometer FormPlain
  • Length (")12
  • Salt Brine (Min) (%)0
  • Salt Brine (Max) (%)80
  • Division1%
  • Accuracy±1%
  • Length (mm)300
  • Description Salt Brine Shatterproof Plastic Hydrometer; 0/80 Percent by Saturation
  • Warranty5 years
Reviews
Q&A