Cole-Parmer RSA-BR90A Refractometer 0 - 90%, Brix

Representative image only.

Cole-Parmer RSA-BR90A Refractometer 0 - 90%, Brix

Cole-Parmer | Item: 8115032

Quick and easy operation with reliable measurements

$207.38CAD / Each

for an additional
$200.01CAD / Each
for an additional
$321.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$207.38CAD / Each

Buy It Together

Current Item

Cole-Parmer RSA-BR90A  Refractometer 0 - 90%, Brix
Cole-Parmer RSA-BR90A Refractometer 0 - 90%, Brix
8115032

$207.38CAD / Each
+ +
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
+ + =
Total Price 3593.31 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy calibration via the calibration screw for enhanced accuracy
  • No more worrying about temperature fluctuations with the automatic temperature compensation (ATC) models
  • 1 year warranty

More About this Item

These units come in multiple brixrange options, including models with multiple brix scales. For the units that feature automatic temperature compensation (ATC), these allow the user to concentrate on the measurements without worrying about the temperature. The compensation range is 50 to 86°F (10 to 30°C).
All models also feature a zero% adjust with distilled water. This allows for immediate and easy calibration for precise measurements at all times.

1 Year Warranty
Specifications
  • Min Brix Range (%)0
  • Max Brix Range (%)90
  • Resolution0.005
  • Accuracy±0.3%
  • DescriptionCole Parmer Refractometer 0 - 90%, Brix
  • Warranty1 year
Reviews
Q&A