Cole-Parmer AZS4235 Stir Bars, 12 x 4.5 mm; 10/PK

Representative image only.

Cole-Parmer AZS4235 Stir Bars, 12 x 4.5 mm; 10/PK

Cole-Parmer | Item: 3663099

Keep your reaction station running smoothly with these parts and accessories

$100.04CAD / Each

$100.04CAD / Each
Product Description

Key Features

  • Suitable for use with Cole-Parmer® Integrity 10, RS-200, or RS-250 series reaction stations
  • 1 year warranty
  • Previous part number AZS4235

More About this Item

Choose from a wide range of accessories suitable for your reaction station including reaction vessels, probes, and software.

1 Year Warranty
Specifications
  • Compatible WithCole-Parmer Integrity 10, RS-200 and RS-250 Series Reaction Stations
  • Length (mm)12
  • Diameter (mm)4.5
  • DescriptionStir Bars, 12 x 4.5 mm; 10/PK
Reviews
Q&A