Cole-Parmer ATS10075 Reflux/Inerting Test Tubes, SVL22 Threaded, 24 x 150 mm; 10/PK

Representative image only.

Cole-Parmer ATS10075 Reflux/Inerting Test Tubes, SVL22 Threaded, 24 x 150 mm; 10/PK

Cole-Parmer | Item: 3663085

Keep your reaction station running smoothly with these parts and accessories

$559.15CAD / Each

$559.15CAD / Each

Buy It Together

Current Item

Cole-Parmer ATS10075 Reflux/Inerting Test Tubes, SVL22 Threaded, 24 x 150 mm; 10/PK
Cole-Parmer ATS10075 Reflux/Inerting Test Tubes, SVL22 Threaded, 24 x 150 mm; 10/PK
3663085

$559.15CAD / Each
+ =
Total Price 6776.86 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Suitable for use with Cole-Parmer® Integrity 10, RS-200, or RS-250 series reaction stations
  • 1 year warranty
  • Previous part number ATS10075

More About this Item

Choose from a wide range of accessories suitable for your reaction station including reaction vessels, probes, and software.

1 Year Warranty
Specifications
  • Compatible WithCole-Parmer Integrity 10, RS-200 and RS-250 Series Reaction Stations
  • Length (mm)150
  • Diameter (mm)24
  • DescriptionReflux/Inerting Test Tubes, SVL22 Threaded, 24 x 150 mm; 10/PK
  • Warranty1 year
Reviews
Q&A