Cole-Parmer PTFE Membrane, 25 mm, 1.2 µm, 100/pk

Representative image only.

Cole-Parmer PTFE Membrane, 25 mm, 1.2 µm, 100/pk

Cole-Parmer | Item: 3622942

Unaffected by even the most corrosive compounds, including concentrated acids, alkaline, and propellants

$633.26CAD / Pkg of 100

$633.26CAD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer PTFE Membrane, 25 mm, 1.2 µm, 100/pk
Cole-Parmer PTFE Membrane, 25 mm, 1.2 µm, 100/pk
3622942

$633.26CAD / Pkg of 100
+ + =
Total Price 1091.26 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable laminated PTFE membranes
  • Prewet with acetone or methanol for aqueous solutions

More About this Item

Membranes withstand temperatures from –100 to 130°C (–148 to 266°F). Use these hydrophobic membranes for sterile venting and filtration of gas, air steams, and organic solvents.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • MaterialHydrophobic PTFE
  • Pore Size (µm)1.2
  • Diameter (mm)25
  • Bubble Point (PSI)4
  • Bubble Point0.28
  • Max Water Flow Rate (Lmincm2)1.6
  • Max Water Flow Rate (mLPerminPercm2)1600
  • DescriptionPTFE Membrane, 25 mm, 1.2 µm, 100/pk
Reviews
Q&A