Advantec H010A025A PTFE Hydrophilic Membranes; 25 mm dia; 0.10 µm; 100/PK

Representative image only.

Advantec H010A025A PTFE Hydrophilic Membranes; 25 mm dia; 0.10 µm; 100/PK

Advantec | Mfr: H010A025A| Item: 3622952

$378.29CAD / Pkg of 100

$378.29CAD / Pkg of 100

Buy It Together

Current Item

Advantec H010A025A PTFE Hydrophilic Membranes; 25 mm dia; 0.10 µm; 100/PK
Advantec H010A025A PTFE Hydrophilic Membranes; 25 mm dia; 0.10 µm; 100/PK
3622952

$378.29CAD / Pkg of 100
+ +
Cole-Parmer PTFE Membrane, 13 mm, 0.2 µm, 100/pk
3622920

$187.19CAD / Pkg of 100
+ =
Total Price 1471.61 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Hydrophilic PTFE membranes offer maximum chemical and pH resistance with minimal aqueous extractables (<0.3 wt%). Since the filter is optically clear when wet it is ideally suited for culture and microscopic examination of cells/particles captured without requiring a separate step. Maximum operating temperature is 100°C (212°F). Autoclaving and allowing filter to dry will render it hydrophobic.

1 Year Warranty
Specifications
  • MaterialHydrophilic PTFE
  • Pore Size (µm)0.1
  • Diameter (mm)25
  • Bubble Point (PSI)55.1
  • Bubble Point3.8
  • Max Water Flow Rate (Lmincm2)0.01
  • Max Water Flow Rate (mLPerminPercm2)14
  • Max Air Flow Rate (L/min/cm²)1.6
  • Max Air Flow Rate (mL/min/cm²)1600
  • DescriptionPTFE Hydrophilic Membranes; 25 mm dia; 0.10 µm; 100/PK
  • Warranty1 year
Documents & Certificates
Reviews
Q&A