Cole-Parmer MSU-600 Compound Trinocular Microscope, 4/10/40/100x, Brightfield Plan; 100-240 VAC

Representative image only.

Cole-Parmer MSU-600 Compound Trinocular Microscope, 4/10/40/100x, Brightfield Plan; 100-240 VAC

Cole-Parmer | Item: 7890421

Powerful and ergonomic microscopes at an affordable price—ideal for life sciences, biomedical research, and universities

$3,337.23CAD / Each

$3,337.23CAD / Each

Buy It Together

Current Item

Cole-Parmer MSU-600 Compound Trinocular Microscope, 4/10/40/100x, Brightfield Plan; 100-240 VAC
Cole-Parmer MSU-600 Compound Trinocular Microscope, 4/10/40/100x, Brightfield Plan; 100-240 VAC
7890421

$3,337.23CAD / Each
+
IKA 3622001 RET basic MAG Stirring Hot Plate 115V
0467125

$2,728.72CAD / Each
+ + +
Microscope Camera Adapter for Nikon SLR/DSLR, 2X
7890500

$247.53CAD / Each
+ + + =
Total Price 19397.18 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

dust cover, a spare fuse, 5 mL immersion oil, and power cord.

Key Features

  • Smooth-operating, revolving nosepiece provides effortless objective changes
  • Equipped with a Siedentopf type head with 30° incline for comfort
  • A unique rotating system allows ergonomic positioning of both tubes in a high (431 mm) and in a low (397 mm) position
  • Features a 23.2 mm diameter photo port
  • Optical path selector (100:0/50:50) and adjustable ±5 diopter on both tubes
  • Extended plan wide field (EWF) 10x/22 mm eyepieces with 22 mm field of view
  • Revolving quintuple reversed nosepiece for up to five objectives
  • Adjustable Abbe N.A. 1.25 condenser
  • Plan IOS
  • 5 year warranty

More About this Item

Easily focus on your sample using coaxial coarse and fine adjustments. Featuring 200 graduations, you can adjust 1 µm per graduation and 200 µm per rotation with total travel of approximately 24 mm. Adjustable rack stop prevents damage to sample and objectives. The coarse adjustment is equipped with friction control.

All models feature LED light for energy efficiency, long life span, and cooler temperature. Built-in sensor automatically turns off illumination shortly after nonuse. Safely transport the microscopes using the integrated carrying handles. Store excess cable in the back of the microscope during use and stow away cable during transport and storage.

Trinocular microscope model 78904-21 features a photo port with prisms inside the head to minimize light absorption—ideal for digital imaging. Included 4/10/40/100x plan objectives offer up to 1000x magnification.

Microscope features a 187/230 x 140 mm rackless stage equipped with double slide holder and integrated 79 x 52 mm X-Y mechanical stage. The rackless stage with no protruding parts allows for smooth movements. Adjustable 3 W Kohler LED provides high contrast and a maximum achievable resolving power.

*All optics are anti-fungus treated and anti-reflection coated for maximum light throughput.

5 Year WarrantyConformite Europeenne
Specifications
  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationTrinocular
  • Objectives4x/10x/40x/100x*, Plan IOS
  • Eyepiece Diameter (mm)30
  • Eyepiece Magnification10x
  • Interpupillary Distance48 to 76 mm
  • Field of View22
  • Stage Dimensions187/230 x 140 mm rackless stage with integrated 79 x 52 mm X-Y mechanical stage
  • Illuminator(s)3 W Kohler NeoLED
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionCompound Trinocular Microscope, 4/10/40/100x, Brightfield Plan; 100-240 VAC
  • Warranty5 Years
Reviews
Q&A