Cole-Parmer M-Vac Jr. Standard 53B Polypropylene Cap for 2 L Bottle, Red

Representative image only.

Cole-Parmer M-Vac Jr. Standard 53B Polypropylene Cap for 2 L Bottle, Red

Cole-Parmer | Item: 0439613

Optimize performance of your MiniVac and M-Vac Jr aspiration system

$33.74CAD / Each

$33.74CAD / Each

Buy It Together

Current Item

Cole-Parmer M-Vac Jr. Standard 53B  Polypropylene Cap for 2 L Bottle, Red
Cole-Parmer M-Vac Jr. Standard 53B Polypropylene Cap for 2 L Bottle, Red
0439613

$33.74CAD / Each
+
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 4 L
0625700

$140.56CAD / Each
+ +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+ + =
Total Price 2238.52 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. MiniVac aspiration system is available as 04396-19, sold separately.

Specifications
  • MaterialPolypropylene
  • Closure53B
  • DescriptionStandard 53B Polypropylene Cap for 2 L Bottle, Red
Reviews
Q&A