Cole-Parmer IBS-200-3H Hi-Resolution Compact Industrial Bench Scale, 3kg x 0.1g, Universal Power

Representative image only.

Cole-Parmer IBS-200-3H Hi-Resolution Compact Industrial Bench Scale, 3kg x 0.1g, Universal Power

Cole-Parmer | Item: 1024500

Essential weighing and simple check weighing in a compact design

$481.06CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$481.06CAD / Each

Buy It Together

Current Item

Cole-Parmer IBS-200-3H Hi-Resolution Compact Industrial Bench Scale, 3kg x 0.1g, Universal Power
Cole-Parmer IBS-200-3H Hi-Resolution Compact Industrial Bench Scale, 3kg x 0.1g, Universal Power
1024500

$481.06CAD / Each
+ + + + + + + =
Total Price 6658.24 ADD 8 ITEMS TO CART
Product Description

Includes

AC power adapter and internal rechargeable battery.

Key Features

  • Large backlit LCD for quick reading
  • Overload protection prevents damage to internal components
  • LED signals is sample is under, within, or over set limits
  • Data is visible even after removing the load, thanks to the freeze display
  • Large stainless-steel pan allows for quick cleaning
  • Programmable auto power-off saves energy
  • 3kg capacity
  • 3 year warranty

More About this Item

These budget-friendly, compact bench scales offer an affordable weighing solution without compromising essential features. Ideal for small businesses, startups, or facilities with budget constraints.

The scales are easy to use, even for individuals with minimal training, which reduces the learning curve, ensuring users can quickly and efficiently perform basic weighing tasks. Despite their simplicity, these scales offer a range of versatile weighing functions, including five weighing units, percent weighing, simple parts counting, and check weighing.

With a fully charged battery capable of operating for up to 240 hours, these scales offer extended usability without frequent recharging. Additionally, the USB power source helps to reduce downtime.

External Calibration for Precision
External calibration ensures that these scales can maintain accuracy over time. Users can calibrate them to provide reliable measurements, contributing to data integrity and quality control.

Real-Time Status Indicators
The scales feature indicators for stable, zero, net weight, and low battery functions. These real-time status updates provide users with immediate feedback, enhancing the reliability of measurements and ensuring that the scales are always ready for use.

Display Hold Function for Convenience
A display hold function locks the weight reading on the display after removing the load, reducing the risk of errors due to incorrect data collection.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)3000
  • Capacity (kg)3
  • Capacity (lbs)6.5
  • Readability (g)0.1
  • Repeatability (g)0.2
  • Linearity (g)0.2
  • Weighing Unitsg, kg, lb, lb:oz, oz
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Length (InchShort)11 2/5
  • Height (in)4 1/10
  • Width (in)10
  • Depth (in)11 3/8
  • Pan Length (in)9 19/32
  • Pan Width (in)7 1/10
  • Display Height (in)45/64
  • DescriptionHi-Resolution Compact Industrial Bench Scale, 3kg x 0.1g, Universal Power
  • Warranty2 Years
Reviews
Q&A