Cole-Parmer HandE-Vac Adapter, Eight-Channel, Stainless Steel

Representative image only.

Cole-Parmer HandE-Vac Adapter, Eight-Channel, Stainless Steel

Cole-Parmer | Item: 0439607

Optimize performance of your E-Vac aspiration system

$233.90CAD / Each

$233.90CAD / Each

Buy It Together

Current Item

Cole-Parmer HandE-Vac Adapter, Eight-Channel, Stainless Steel
Cole-Parmer HandE-Vac Adapter, Eight-Channel, Stainless Steel
0439607

$233.90CAD / Each
+
Cole-Parmer Hydrophobic Filter, 0.45 µm
1305068

$48.77CAD / Each
+
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 4 L
0625700

$140.56CAD / Each
+ + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+ =
Total Price 3261.72 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accessories for E-Vac system designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. E-Vac aspiration systems available as 04397-10 and 13050-31, sold separately.

Specifications
  • MaterialStainless Steel
  • DescriptionAdapter, Eight-Channel, Stainless Steel
Reviews
Q&A