Cole-Parmer EVac™ 2L Heavy Duty Vacuum Bottle, Polypropylene, No Lid

Representative image only.

Cole-Parmer EVac™ 2L Heavy Duty Vacuum Bottle, Polypropylene, No Lid

Cole-Parmer | Item: 2441145

Optimize performance of your E-Vac aspiration system

$75.88CAD / Each

$75.88CAD / Each

Buy It Together

Current Item

Cole-Parmer EVac™ 2L Heavy Duty Vacuum Bottle, Polypropylene, No Lid
Cole-Parmer EVac™ 2L Heavy Duty Vacuum Bottle, Polypropylene, No Lid
2441145

$75.88CAD / Each
+ + + +
Cole-Parmer MiniVac Waste Aspiration System, 1 L
0439619

$274.79CAD / Each
+ + +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

$180.86CAD / Pkg of 2
=
Total Price 2328.19 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accessories for E-Vac system designed to collect critical or dangerous liquids

More About this Item

Make the most of your aspiration system with extra bottles, replacement parts, and other accessories. E-Vac aspiration systems available as 04397-10 and 13050-31, sold separately.

Specifications
  • MaterialPolypropylene
  • Capacity (mL)2000
  • Description2L Heavy Duty Vacuum Bottle, Polypropylene, No Lid
Reviews
Q&A