Cole-Parmer Economical Glove Box - Small

Representative image only.

Cole-Parmer Economical Glove Box - Small

Cole-Parmer | Item: 3478800

Monitor humidity and protect materials – affordably!

$6,733.39CAD / Each

$6,733.39CAD / Each

Buy It Together

Current Item

Cole-Parmer Economical Glove Box - Small
Cole-Parmer Economical Glove Box - Small
3478800

$6,733.39CAD / Each
+ +
Erlab Pyramid Transportable Glove Enclosure
3366650

$810.36CAD / Each
+
MAPA Replacement Latex Glove
3479080

$204.43CAD / Pkg of 1
=
Total Price 8378.79 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Hygrometer, two ball valves, and one pair of medium-sized latex gloves

Key Features

  • Slanted window eliminates optical distortion
  • Spatially efficient with ample working chamber
  • Glove ports: 6" (15.2 cm) dia O-rings
  • Glove size: 6" (15.2 cm) dia cuffs x 24" (61 cm) L
  • 3 year warranty

More About this Item

Use these economical glove boxes on your crowded lab bench or in large walk-in areas. The wide front access door makes loading equipment easy. Clear 1⁄4"-thick acrylic access and pass box doors ensure good visibility. Painted steel construction and EPDM foam seals endures everyday use. The included chamber hygrometer monitors humidity from 20 to 95% RH. Two ball valves are for purging gas.

3 Year Warranty
Specifications
  • Transfer Chamber Width (in)8.25
  • Transfer Chamber Height (in)8.25
  • Transfer Chamber Width (cm)21
  • Transfer Chamber Height (cm)21
  • Transfer Chamber Length (in)8.375
  • Transfer Chamber Length (cm)21.3
  • Port Size (in)0.25
  • Port Size (cm)0.64
  • Chamber Width (in)20
  • Chamber Height (in)20
  • Chamber Depth (in)27
  • Chamber Width (cm)50.8
  • Chamber Height (cm)50.8
  • Chamber Depth (cm)68.58
  • MaterialEPDM Foam
  • DescriptionEconomical Glove Box - Small
  • Warranty3 Years
Reviews
Q&A