MAPA Replacement Latex Glove

Representative image only.

MAPA Replacement Latex Glove

MAPA | Mfr: 34285010| Item: 3479080

Prolong the life of your glove box with these replacement gloves

$204.43CAD / Pkg of 1

$204.43CAD / Pkg of 1

Buy It Together

Current Item

MAPA Replacement Latex Glove
MAPA Replacement Latex Glove
3479080

$204.43CAD / Pkg of 1
+
Cole-Parmer Economical Glove Box - Large
3478810

$6,615.52CAD / Each
=
Total Price 6819.95 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • Replacement latex gloves for use with Cole-Parmer® glove boxes

More About this Item

Compatible with Cole-Parmer gloves boxes 34788-00 and 34788-10. Glove box sold separately.

Specifications
  • Length (")24
  • MaterialLatex
  • SizeMedium
  • Length (in)24
  • Length (cm)61
  • Cuff6" Cuff
  • SterileNo
  • DescriptionMAPA 285310 Replacement Latex glove
Reviews
Q&A