Cole-Parmer Durable Tube Rack, Half Size, POM, 30mm, 9-Place, White; 8/CS

Representative image only.

Cole-Parmer Durable Tube Rack, Half Size, POM, 30mm, 9-Place, White; 8/CS

Cole-Parmer | Item: 4400206

Highly resistant to acids, bases, solvents, and heat

$212.17CAD / Case of 8

$212.17CAD / Case of 8

Buy It Together

Current Item

Cole-Parmer Durable Tube Rack, Half Size, POM, 30mm, 9-Place, White; 8/CS
Cole-Parmer Durable Tube Rack, Half Size, POM, 30mm, 9-Place, White; 8/CS
4400206

$212.17CAD / Case of 8
+
Cole-Parmer Test Tube Rack, PP 24 places
0673917

$57.46CAD / Each
+ + =
Total Price 479.66 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stable design ideal for use in water baths
  • Flat labeling area makes for easy identification
  • Molded coordinates for tube orientation
  • Chemical and heat resistance
  • Withstands temperatures down to -40 °C
  • Autoclavable at 121 °C
  • Holds up to 9 tubes ranging from 15-50 mL
  • Well diameter 30 mm

More About this Item

These durable tube racks are molded in a single, continuous piece of fiberglass-reinforced polyoxymethylene (POM). There are no detachable pieces and no assembly required. Racks are chemical and heat resistance with a temperature range of -40 to 121 °C (-40 to 249.8 °F). Teardrop-shaped openings provide better retention of test tubes.

Available in half and full rack sizes for five different tube diameters and three-color options.

Specifications
  • Min Tube Size (mL)15
  • Max Tube Size (mL)50
  • Tubes Held9
  • Length (in)4 19/64
  • Width (in)4 19/64
  • Height (in)3 19/64
  • Length (mm)110
  • Width (mm)110
  • Height (mm)85
  • MaterialPolyoxymethylene
  • ColorWhite
  • TypeTube rack
  • DescriptionDurable Tube Rack, Half Size, POM, 30mm, 9-Place, White; 8/CS
Reviews
Q&A