Scienceware 18860-1013 Test Tube Rack, PP, for 10 to 13 mm OD Tubes

Representative image only.

Scienceware 18860-1013 Test Tube Rack, PP, for 10 to 13 mm OD Tubes

Scienceware | Mfr: 18860-1013| Item: 0673710

Hold samples in baths effectively

$46.12CAD / Each

$46.12CAD / Each

Buy It Together

Current Item

Scienceware 18860-1013 Test Tube Rack, PP, for 10 to 13 mm OD Tubes
Scienceware 18860-1013 Test Tube Rack, PP, for 10 to 13 mm OD Tubes
0673710

$46.12CAD / Each
+ + =
Total Price 170.03 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Open rack drains fluids quickly
  • Models 06737-10, -15, and -20 stack with ease
  • Autoclavable

More About this Item

These racks will not seal or stick in a water bath—open rack design helps drain off fluid. Autoclavable.

Specifications
  • Min Tube Size (mm)10
  • Max Tube Size (mm)13
  • Tubes Held72
  • Length (in)9 3/16
  • Width (in)4 3/8
  • Height (in)4 1/8
  • Length (mm)238
  • Width (mm)111
  • MaterialPolypropylene(PP)
  • DescriptionTest Tube Rack, PP, for 10 to 13 mm OD Tubes
Reviews
Q&A