Cole-Parmer Conductivity Probe, 4-cell, K = 0.1, Epoxy/Pt, 2.5ft Cable

Representative image only.

Cole-Parmer Conductivity Probe, 4-cell, K = 0.1, Epoxy/Pt, 2.5ft Cable

Cole-Parmer | Item: 3560890

A variety of conductivity probes for any application

$401.50CAD / Each

$401.50CAD / Each

Buy It Together

Current Item

Cole-Parmer Conductivity Probe, 4-cell, K = 0.1, Epoxy/Pt, 2.5ft Cable
Cole-Parmer Conductivity Probe, 4-cell, K = 0.1, Epoxy/Pt, 2.5ft Cable
3560890

$401.50CAD / Each
+ +
Traceable Calibrated Portable Conductivity Meter
1960103

$816.26CAD / Each
+ + + + + + =
Total Price 7614.04 ADD 9 ITEMS TO CART
Product Description

Key Features

  • Choose a cell constant compatible with your application
  • Varying cable lengths available
  • 1 year warranty
1 Year Warranty
Specifications
  • Cell Constant0.1
  • Body MaterialEpoxy
  • Sensor MaterialPlatinum
  • Use WithOakton 2700 meter
  • Cable Length (ft)2.5
  • Cell Configuration4 cell
  • DescriptionConductivity Probe, 4-cell, K = 0.1, Epoxy/Pt, 2.5ft Cable
  • Warranty1 year
Reviews
Q&A