Cole-Parmer Conductivity Cell, K=1.0, 10 Kohm ATC, CPVC body

Representative image only.

Cole-Parmer Conductivity Cell, K=1.0, 10 Kohm ATC, CPVC body

Cole-Parmer | Item: 1950000

Economical replacements for a variety of controllers

$390.30CAD / Each

$390.30CAD / Each

Buy It Together

Current Item

Cole-Parmer Conductivity Cell, K=1.0, 10 Kohm ATC, CPVC body
Cole-Parmer Conductivity Cell, K=1.0, 10 Kohm ATC, CPVC body
1950000

$390.30CAD / Each
+ + + + =
Total Price 3436.98 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Ten-foot cables with stripped ends
  • Flow-through, in-line, swage, and dip styles available
  • 1 year warranty

More About this Item

Cells withstand pressures up to 150 psi (at 135°C for SS; 25°C for CPVC and PVDF).

1 Year Warranty
Specifications
  • Cell ConstantK = 1.0
  • Cell TypeContact
  • Electrode MaterialGraphite
  • Body MaterialCPVC
  • Fitting¾" NPT(M)
  • Mounting TypeThreaded
  • Min temperature (° C)-5
  • Max temperature (° C)80
  • Min temperature (° F)23
  • Max temperature (° F)176
  • Cable Length (m)3
  • Cable Length (ft)10
  • DescriptionConductivity Cell, K=1.0, 10 Kohm ATC, CPVC body
  • Warranty1 year
Reviews
Q&A