Traceable Calibrated Portable Conductivity Meter

Representative image only.

Traceable Calibrated Portable Conductivity Meter

Traceable | Item: 1960103

Takes accurate readings within five seconds

$816.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$816.26CAD / Each

Buy It Together

Current Item

Traceable Calibrated Portable Conductivity Meter
Traceable Calibrated Portable Conductivity Meter
1960103

$816.26CAD / Each
+ +
Traceable Conductivity Probe, Epoxy Body, K=1.0
1960107

$250.84CAD / Each
+
Replacement pH/ORP Probe
9876808

$194.12CAD / Each
+ =
Total Price 1763.35 ADD 5 ITEMS TO CART
Product Description

Includes

glass probe, batteries, rigid carrying case, and NIST-traceable calibration certificate with data.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Easy-to-use unit is designed for routine analysis and quality control
  • Up to five calibration points may be entered for accurate readings across the full conductivity range
  • 1 year warranty

More About this Item

Labs wanting to maintain accreditation must perform periodic checks of water quality. Unit is compatible with all accreditation analysis requirements.

Conductivity meter is easy-to-use. Just turn on, insert probe, and take readings. Use this meter to measure conductivity in water analysis, biology, chromatography, food, and electronics applications. Unit's memory stores up to five calibration settings, one for each range.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min Conductivity0.00 to 19.99 µS; 0.0 to 199.9 µS; 0 to 1999 µS; 0 to 19.99 mS; 0 to 199.9 mS
  • Conductivity Resolution0.01, 0.1, or 1 μS; 0.01 or 0.1 mS
  • Conductivity Accuracy±1% FS + 1 digit
  • TDS Accuracy±1% FS + 1 digit
  • Temperature Accuracy±0.6C
  • Temperature compensationAutomatic
  • Temperature Coefficient2%/°C
  • InterfaceRS-232
  • Width (cm)6.985
  • Height (cm)17.145
  • Width (in)2 3/4
  • Length (in)1 1/8
  • Height (in)6 3/4
  • DescriptionCalibrated Portable Conductivity Meter
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A