Cole-Parmer Cardboard Freezer Box, Plain White, 5-1/4" x 5-1/4" x 2"; without Divider

Representative image only.

Cole-Parmer Cardboard Freezer Box, Plain White, 5-1/4" x 5-1/4" x 2"; without Divider

Cole-Parmer | Item: 2440788

Create customized storage box configurations

$7.37CAD / Each

$7.37CAD / Each

Buy It Together

Current Item

Cole-Parmer Cardboard Freezer Box, Plain White, 5-1/4" x 5-1/4" x 2"; without Divider
Cole-Parmer Cardboard Freezer Box, Plain White, 5-1/4" x 5-1/4" x 2"; without Divider
2440788

$7.37CAD / Each
+ + + + +
Cole-Parmer Metal Freezer Box, Stainless Steel, 2"
0439808

$40.22CAD / Each
+ + + + =
Total Price 987.32 ADD 10 ITEMS TO CART
Product Description

Key Features

  • Snug-fitting lid prevents accidental separation if dropped
  • Use in mechanical freezers or liquid nitrogen tanks to –196°C
  • Constructed of sturdy cardboard with moisture-repellent coating
  • Designed with small holes on the bottom to allow for drainage
  • Purchase divider separately to customize your storage needs

More About this Item

These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation.

Choose from a wide range of boxes and dividers to accommodate tubes from 0.5 to 50 mL. Boxes can be ordered with dividers for a complete box configuration or without dividers to customize your storage needs. The wide range of dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm.

Order additional and replacement cell dividers separately.

Specifications
  • Tube SizeNot divided
  • Lowest Set Temperature (° C)-196
  • ColorWhite
  • Width (in)5 1/4
  • Height (in)2
  • Length (in)5 1/4
  • Length (cm)13.3
  • Width (cm)13.3
  • Height (cm)5.1
  • DescriptionCardboard Freezer Box, Plain White, 5-1/4" x 5-1/4" x 2"; without Divider
Reviews
Q&A