Cole-Parmer 100-Place PP Microtube Storage Box, Black; Pack of 5

Representative image only.

Cole-Parmer 100-Place PP Microtube Storage Box, Black; Pack of 5

Cole-Parmer | Item: 0675521

Featuring reinforced lock and seal for secure storage

$102.84CAD / Pkg of 5

$102.84CAD / Pkg of 5

Buy It Together

Current Item

Product Description

Key Features

  • Reinforced triple hinges prevent cracks or breaks
  • Bold alpha-numeric printing allows accurate tracking of samples
  • Click fit lock ensures box will not open accidentally—large clasp allows easy opening with gloves

More About this Item

Boxes withstand temperatures from -80°C to 121°C, and will not degrade after repeated thaws. Each box features an alphanumeric grid on the exterior and interior, stacking rings and a matte surface suitable for markers or labels. Available with clear or fluorescent colored lids with clear bottoms for easy visual identification. Boxes accommodate 0.5, 1.5, and 2.0 mL microtubes and most brands of cryogenic vials. Black box is suitable for light sensitive samples.

Specifications
  • Tubes Held100
  • Tube Size0.5, 1.5, and 2 mL
  • Max Tube Dimensions12mm x 12mm
  • Lowest Set Temperature (° C)-80
  • ColorBlack
  • Height (in)2 3/8
  • Height (cm)5.4
  • Description100-Place PP Mictrotube Storage Box, Black; Pack of 5
Reviews
Q&A