Cole-Parmer 81-Place Freezer Boxes, Assorted Colors, PP; 5/Pk

Representative image only.

Cole-Parmer 81-Place Freezer Boxes, Assorted Colors, PP; 5/Pk

Cole-Parmer | Item: 0439663

Reinforced hinges, lock, and seal for secure storage

$88.11CAD / Pkg of 5

$88.11CAD / Pkg of 5

Buy It Together

Current Item

Cole-Parmer 81-Place Freezer Boxes, Assorted Colors, PP; 5/Pk
Cole-Parmer 81-Place Freezer Boxes, Assorted Colors, PP; 5/Pk
0439663

$88.11CAD / Pkg of 5
+ + + + =
Total Price 473.55 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Bold, black alpha-numeric printing allows accurate tracking of samples
  • Click fit lock ensures box will not open accidentally—even if placed upside-down
  • Large clasp allows easy opening with gloves
  • Fit in most 2" freezer racks

More About this Item

Boxes withstand temperatures from -80°C to 121°C, and will not degrade with repeated thaws. Each box features an alphanumeric grid on the exterior and interior, stacking rings, and a matte surface suitable for markers or labels. Box top is clear for easy visual inspection of samples and bottoms are colored for additional identification and organization. Boxes accommodate 0.5, 1.5, and 2.0 mL microtubes, and most brands of cryogenic vials.

Specifications
  • Tubes Held81
  • Tube Size0.5, 1.5, and 2.0 mL microtubes
  • Lowest Set Temperature (° C)-80
  • ColorAssorted (one of each): natural, blue, green, purple, and orange
  • Description81-Place Freezer Boxes, Assorted Colors, PP; 5/Pk
Reviews
Q&A