Cole-Parmer 1.200/1.425 Specific Gravity and 24/41 Degree Baume Dual Scale Hydrometer for Liquids Heavier Than Water

Representative image only.

Cole-Parmer 1.200/1.425 Specific Gravity and 24/41 Degree Baume Dual Scale Hydrometer for Liquids Heavier Than Water

Cole-Parmer | Item: 0829972

$75.44CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$75.44CAD / Each

Buy It Together

Current Item

Cole-Parmer 1.200/1.425 Specific Gravity and 24/41 Degree Baume Dual Scale Hydrometer for Liquids Heavier Than Water
Cole-Parmer 1.200/1.425 Specific Gravity and 24/41 Degree Baume Dual Scale Hydrometer for Liquids Heavier Than Water
0829972

$75.44CAD / Each
+ + + + =
Total Price 875.12 ADD 5 ITEMS TO CART
Product Description

Includes

Choose from our comprehensive line of Hydrometers and other Hydrometers products.

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

For liquids heavier than water, each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618060900.

5 Year Warranty
Specifications
  • Length (")6 1/2
  • Hydrometer FormPlain
  • Liquids Heavier Than WaterYes
  • Specific Gravity Range (Min) (%)1.2
  • Specific Gravity Range (Max) (%)1.425
  • Baume Range (Max) (° C)41
  • Baume Range (Min) (° C)24
  • Division0.005 SG / 0.5° Baume
  • Accuracy±0.005 SG / ±0.5° Baume
  • Length (mm)165
  • Description 1.200/1.425 Specific Gravity and 24/41 Degree Baume Dual Scale Hydrometer for Liquids Heavier Than Water
  • Warranty5 years
Reviews
Q&A