Cole-Parmer 0.800/0.910 Specific Gravity Hydrometer for Liquids Lighter Than Water

Representative image only.

Cole-Parmer 0.800/0.910 Specific Gravity Hydrometer for Liquids Lighter Than Water

Cole-Parmer | Item: 0829829

$63.65CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$63.65CAD / Each

Buy It Together

Current Item

Cole-Parmer 0.800/0.910 Specific Gravity Hydrometer for Liquids Lighter Than Water
Cole-Parmer 0.800/0.910 Specific Gravity Hydrometer for Liquids Lighter Than Water
0829829

$63.65CAD / Each
+ + + + + =
Total Price 1209.36 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Statement of accuracy
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Each hydrometer is manufactured in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.





Equivalent to H-B Instrument 618013600.

5 Year Warranty
Specifications
  • Hydrometer FormPlain
  • Length (")12
  • Liquids Lighter Than WaterYes
  • Specific Gravity Range (Min) (%)0.8
  • Specific Gravity Range (Max) (%)0.91
  • Division0.001
  • Accuracy±0.001
  • Length (mm)300
  • Description 0.800/0.910 Specific Gravity Hydrometer for Liquids Lighter Than Water
  • Warranty5 years
Reviews
Q&A