Burkle 5353-1000 Fluid sampling scoop, PP, 100 cm rod, 1000 mL

Representative image only.

Burkle 5353-1000 Fluid sampling scoop, PP, 100 cm rod, 1000 mL

Burkle | Mfr: 5353-1000| Item: 0604198

No metal parts to corrode

$201.12CAD / Each

$201.12CAD / Each

Buy It Together

Current Item

Burkle 5353-1000 Fluid sampling scoop, PP, 100 cm rod, 1000 mL
Burkle 5353-1000 Fluid sampling scoop, PP, 100 cm rod, 1000 mL
0604198

$201.12CAD / Each
+
Burkle 5354-4100 Bottle Holder, PP/PA
0604205

$193.01CAD / Each
+ + + =
Total Price 722.54 ADD 5 ITEMS TO CART
Product Description

Includes

39" (100 cm) L rod, strap, and sampling beaker.

Key Features

  • Sample with confidence—convenient strap holds beaker in place
  • Choose from 250-, 600-, or 1000-mL systems
  • 15 month warranty

More About this Item

Sample aggressive liquids with these sampling systems made entirely of polypropylene. The rod strap holds the beaker in place while in use, but allows for quick removal for ease of testing afterward.

15 Month Warranty
Specifications
  • Capacity (oz)33
  • Capacity (mL)1000
  • Handle Length (cm)100
  • Handle Length (ft)3.25
  • Handle Length (InchShort)39 3/8
  • MaterialPolypropylene
  • SterileNo
  • DescriptionPolypropylene Dipping Beaker with 3.25 ft Rod;1000 mL
  • Warranty15 month
Reviews
Q&A