Scienceware F36784-0016 Polypropylene Dipper, 16 oz, 4" dia bowl, 36"L HDPE handle

Representative image only.

Scienceware F36784-0016 Polypropylene Dipper, 16 oz, 4" dia bowl, 36"L HDPE handle

Scienceware | Mfr: F36784-0016| Item: 0628200

Easily pour from either side

$89.43CAD / Pkg of 1

$89.43CAD / Pkg of 1

Buy It Together

Current Item

Scienceware F36784-0016 Polypropylene Dipper, 16 oz, 4" dia bowl, 36"L HDPE handle
Scienceware F36784-0016 Polypropylene Dipper, 16 oz, 4" dia bowl, 36"L HDPE handle
0628200

$89.43CAD / Pkg of 1
+
Burkle 5354-4100 Bottle Holder, PP/PA
0604205

$193.01CAD / Each
+ + =
Total Price 495.05 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Long handles for easy sampling

More About this Item

Lightweight, yet sturdy, dippers feature a polypropylene (PP) cup that screws onto the handle — order extra cups for your multiple sampling applications. Two pouring spouts on the cup allow you to pour from either side. Long handles make these dippers ideal for sampling from large tanks, vats, streams, and lakes. High-density polyethylene (HDPE) handles are ribbed for a sure grip; end has hook for hanging.

Specifications
  • Capacity (oz)16.9
  • Capacity (mL)500
  • Handle Length (cm)91.44
  • Handle Length (ft)3
  • Handle Length (InchShort)36
  • Diameter (in)3 7/8
  • Diameter (cm)9.84
  • MaterialHDPE, Polypropylene
  • SterileYes
  • DescriptionPolypropylene Dipper, 16 oz, 4" dia bowl, 36"L HDPE handle
Reviews
Q&A