Burkle 5353-0250 Fluid sampling scoop, PP, 100 cm rod, 250 mL

Representative image only.

Burkle 5353-0250 Fluid sampling scoop, PP, 100 cm rod, 250 mL

Burkle | Mfr: 5353-0250| Item: 0604196

No metal parts to corrode

$189.70CAD / Each

$189.70CAD / Each

Buy It Together

Current Item

Burkle 5353-0250 Fluid sampling scoop, PP, 100 cm rod, 250 mL
Burkle 5353-0250 Fluid sampling scoop, PP, 100 cm rod, 250 mL
0604196

$189.70CAD / Each
+
Burkle 5354-4100 Bottle Holder, PP/PA
0604205

$193.01CAD / Each
+ + + =
Total Price 711.12 ADD 5 ITEMS TO CART
Product Description

Includes

39" (100 cm) L rod, strap, and sampling beaker.

Key Features

  • Sample with confidence—convenient strap holds beaker in place
  • Choose from 250-, 600-, or 1000-mL systems
  • 15 month warranty

More About this Item

Sample aggressive liquids with these sampling systems made entirely of polypropylene. The rod strap holds the beaker in place while in use, but allows for quick removal for ease of testing afterward.

15 Month Warranty
Specifications
  • Capacity (oz)8
  • Capacity (mL)250
  • Handle Length (cm)100
  • Handle Length (ft)3.25
  • Handle Length (InchShort)39 3/8
  • MaterialPolypropylene
  • SterileNo
  • DescriptionPolypropylene Dipping Beaker with 3.25 ft Rod; 250 mL
  • Warranty15 month
Reviews
Q&A