BriskHeat SDC240KC-A SDC Benchtop Temperature Controller with Digital Display, Type K , °C display; 240 VAC

Representative image only.

BriskHeat SDC240KC-A SDC Benchtop Temperature Controller with Digital Display, Type K , °C display; 240 VAC

BriskHeat | Mfr: SDC240KC-A| Item: 3612106

Easy-to-use programmable digital controller delivers plug and play design

$515.69CAD / Each

$515.69CAD / Each

Buy It Together

Current Item

BriskHeat SDC240KC-A SDC Benchtop Temperature Controller with Digital Display, Type K , °C display; 240 VAC
BriskHeat SDC240KC-A SDC Benchtop Temperature Controller with Digital Display, Type K , °C display; 240 VAC
3612106

$515.69CAD / Each
+ + + + =
Total Price 3473.15 ADD 5 ITEMS TO CART
Product Description

Includes

5-ft (1.5 m) type-K thermocouple wire with tip and sleeving, 5-ft (1.5 m) output power cord, and 5-ft (1.5 m) input power cord.

Key Features

  • Benchtop On/Off digital temperature controller for simple heating protocols
  • Easy-to-read measurements with 0.5” high, 3-digit, red LED display
  • Enhanced safety with audible and visual alarm indicating error
  • Controller features a 0° to 700°C temperature range with type-K thermocouple input and 240V power
  • 1 year warranty

More About this Item

These SDC-series digital on/off temperature controllers provide basic control and connect easily to heating tape without any additional wiring. The large display is easy to read and simple to program alarms, set-points, timer, and much more.

Compatible with a wide range of heaters, these controllers include a factory-installed thermocouple sensor. They are benchtop-friendly with a compact 5.5” x 4.25” x 1.75” profile. All controllers feature an adjustable hysteresis setting from 1° to 99°.

Choose from °F or °C displays; heaters are sold separately.

1 Year Warranty
Specifications
  • Max Temperature (° C)700
  • Min Temperature0
  • Plug Type3-prong NEMA 6-15
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)10
  • Width (in)4 1/4
  • Length (in)5 1/2
  • Height (in)1 3/4
  • DescriptionBenchtop Temperature Controller with Digital Display, Type K , °C display; 240 VAC
  • Warranty1 Year
Reviews
Q&A