BriskHeat 0250-1 Silicone Beaker Heater, 250 ml Griffin/2.61-2.87" Dia, 150W; 120V with Plug

Representative image only.

BriskHeat 0250-1 Silicone Beaker Heater, 250 ml Griffin/2.61-2.87" Dia, 150W; 120V with Plug

BriskHeat | Mfr: CPGBH0250-1| Item: 0310649

Convent hook-and-loop fastening device allows for quick installation and removal of the heater

$156.18CAD / Each

$156.18CAD / Each

Buy It Together

Current Item

BriskHeat 0250-1 Silicone Beaker Heater, 250 ml Griffin/2.61-2.87" Dia, 150W; 120V with Plug
BriskHeat 0250-1 Silicone Beaker Heater, 250 ml Griffin/2.61-2.87" Dia, 150W; 120V with Plug
0310649

$156.18CAD / Each
+ =
Total Price 671.87 ADD 2 ITEMS TO CART
Product Description

Includes

2-ft (0.6-m) power cord with standard 2-prong plug

Key Features

  • Accommodates most standard-sized beakers
  • 1 year warranty

More About this Item

Provides even heat across the surface of a beaker and eliminates the risk of damage to
the heater due to chemical and moisture spillover. These heaters include a hook-and-loop
fastening device that provides quick installation and allows the heater to be reused. Made
of fine-strand resistance wires that are double insulated with braided fiberglass and knitted
into flat tapes. Tapes are then completely enclosed in high-strength, high-temperatureresistant
silicone rubber.

Warning: Heating tapes require the use of a temperature or power controller sold separately.

Not CSA approved

1 Year Warranty
Specifications
  • Max Temperature (° F)380
  • Max Temperature (° C)193
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)50-60Hz
  • Width (in)3
  • Length (in)10
  • DescriptionSilicone Beaker Heater, 250 ml Griffin/2.61-2.87" Dia, 150W; 120V with Plug
  • Warranty1 year
Reviews
Q&A