BriskHeat CPSDCJCA-BWH052020LD Dual-Element Heating Tape with Temperature Controller, 0 to 600C, 1/2" x 24" , 240 V

Representative image only.

BriskHeat CPSDCJCA-BWH052020LD Dual-Element Heating Tape with Temperature Controller, 0 to 600C, 1/2" x 24" , 240 V

BriskHeat | Mfr: CPSDCJCA-BWH052020LD| Item: 3600349

Convenient heating system that includes on/off temperature controller, flexible heating tape, and temperature sensor

$581.99CAD / Each

$581.99CAD / Each

Buy It Together

Current Item

BriskHeat CPSDCJCA-BWH052020LD Dual-Element Heating Tape with Temperature Controller, 0 to 600C, 1/2" x 24" , 240 V
BriskHeat CPSDCJCA-BWH052020LD Dual-Element Heating Tape with Temperature Controller, 0 to 600C, 1/2" x 24" , 240 V
3600349

$581.99CAD / Each
+ =
Total Price 1097.68 ADD 2 ITEMS TO CART
Product Description

Includes

Controller with 5-ft long input power cord, output receptacle cord, J-type thermocouple sensor, heating tape with standard 2-prong plug and reusable tie straps

Key Features

  • Celsius controller temperature range 0 to 600°C
  • Factory-installed 5-foot J-Type thermocouple sensor
  • 1 year warranty

More About this Item

The flexible dual-element heating tape wraps around and heats a wide array of tubing, vessels, and apparatuses. The extremely flexible and high-temperature heating tape is made of two heating elements that are knitted together in series and then wound together with high-temperature Samox fiberglass.

The included digital on/off temperature controller provides basic control and connects to the heating tape without any additional wiring. The large display is easy to read and simple to program. Accuracy is +/- 1% FS. Hysteresis is adjustable between 1 and 99 degrees. In the case of probe failure, heating can be selected on, off, or periodical running. It is benchtop-friendly with its compact 5.5” x 4.25” x 1.75” profile. The controller has a 10amp fused output and can be used with other heating tapes, beaker heaters, and mantle heaters as long as they are equipped with standard U.S. plugs.

Approvals and Compliances: Controller: CE
Heating Tape: CE, RoHS, REACH

Warning: Heating tapes should not be overlapped.

1 Year Warranty
Specifications
  • Max Temperature (° C)600
  • Min Temperature0
  • Plug TypeUS Standard
  • Power (VAC)240
  • Power (Hz)50-60
  • Power (amps)0.65
  • Power (watts)156
  • Width (in)1/2
  • Length (in)24
  • Length (ft)2
  • Lead Length (in)24
  • DescriptionDual-Element Heating Tape with Temperature Controller, 0 to 600C, 1/2" x 24" , 240 V
  • Warranty1 year
Reviews
Q&A