BriskHeat SDC120JF-A SDC Benchtop Temperature Controller with Digital Display, Type J , °F display; 120 VAC

Representative image only.

BriskHeat SDC120JF-A SDC Benchtop Temperature Controller with Digital Display, Type J , °F display; 120 VAC

BriskHeat | Mfr: SDC120JF-A| Item: 3612099

Easy-to-use programmable digital controller delivers plug and play design

$515.69CAD / Each

$515.69CAD / Each

Buy It Together

Current Item

BriskHeat SDC120JF-A SDC Benchtop Temperature Controller with Digital Display, Type J , °F display; 120 VAC
BriskHeat SDC120JF-A SDC Benchtop Temperature Controller with Digital Display, Type J , °F display; 120 VAC
3612099

$515.69CAD / Each
+ + + + =
Total Price 3473.15 ADD 5 ITEMS TO CART
Product Description

Includes

5-ft (1.5 m) type-J thermocouple wire with tip and sleeving, 5-ft (1.5 m) output power cord, and 5-ft (1.5 m) input power cord.

Key Features

  • Benchtop On/Off digital temperature controller for simple heating protocols
  • Easy-to-read measurements with 0.5” high, 3-digit, red LED display
  • Enhanced safety with audible and visual alarm indicating error
  • Controller features a 32° to 999°F temperature range with type-J thermocouple input and 120V power
  • 1 year warranty

More About this Item

These SDC-series digital on/off temperature controllers provide basic control and connect easily to heating tape without any additional wiring. The large display is easy to read and simple to program alarms, set-points, timer, and much more.

Compatible with a wide range of heaters, these controllers include a factory-installed thermocouple sensor. They are benchtop-friendly with a compact 5.5” x 4.25” x 1.75” profile. All controllers feature an adjustable hysteresis setting from 1° to 99°.

Choose from °F or °C displays; heaters are sold separately.

1 Year Warranty
Specifications
  • Max Temperature (° F)999
  • Min Temperature32
  • Plug Type3-prong NEMA 5-15
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)10
  • Width (in)4 1/4
  • Length (in)5 1/2
  • Height (in)1 3/4
  • DescriptionBenchtop Temperature Controller with Digital Display, Type J , °F display; 120 VAC
  • Warranty1 Year
Reviews
Q&A