B-D Disposable Syringe, Non-Sterile, Luer-Lok, Bulk Pack, 20 mL; 325/Cs

Representative image only.

B-D Disposable Syringe, Non-Sterile, Luer-Lok, Bulk Pack, 20 mL; 325/Cs

B-D | Mfr: 301031| Item: 0794516

Male Luer-Lok™ or slip tips allow for easy connection of syringe filters

$465.59CAD / Case of 325

$465.59CAD / Case of 325

Buy It Together

Current Item

B-D Disposable Syringe, Non-Sterile, Luer-Lok, Bulk Pack, 20 mL; 325/Cs
B-D Disposable Syringe, Non-Sterile, Luer-Lok, Bulk Pack, 20 mL; 325/Cs
0794516

$465.59CAD / Case of 325
+
Cole-Parmer PTFE Syringe Filters, Non-Sterile; 0.22 µm, 50 mm Diameter
0291528

$163.10CAD / Box of 20
$203.48CAD / Box of 20
+
Tygon E-3603 Tubing, 3/16" ID x 5/16" OD; 50 Ft
5010628

$162.44CAD / Pkg of 1
+ + + + =
Total Price 1406.94 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of durable polypropylene
  • Autoclavable
  • 20 mL capacity
  • Luer-lock tip connection
  • Available in bulk packages

More About this Item

Use these latex-free, disposable polypropylene syringes for your general-purpose applications. Available with either Luer-Lok or slip-tip connections. Non-sterile syringes are available in standard and bulk package options. Needles and shield tips are not included, order separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Syringe TypeLuer Lock
  • Syringe Capacity (cc)20
  • Syringe Capacity (mL)20
  • Graduations (mL)1
  • Graduations (cc)1
  • MaterialPolypropylene
  • DescriptionDisposable Syringe, Non-Sterile, Luer-Lok, Bulk Pack, 20 mL; 325/Cs
Reviews
Q&A