Atago 2312 MASTER-53T Handheld Refractometer; 0.0 to 53% Brix, ATC

Representative image only.

Atago 2312 MASTER-53T Handheld Refractometer; 0.0 to 53% Brix, ATC

Atago | Mfr: 2352 MASTER-53T| Item: 0294187

Precision accuracy ensures process and quality control across the entire Brix range!

$709.73CAD / Each

for an additional
$200.01CAD / Each
for an additional
$321.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$709.73CAD / Each

Buy It Together

Current Item

Atago 2312 MASTER-53T Handheld Refractometer; 0.0 to 53% Brix, ATC
Atago 2312 MASTER-53T Handheld Refractometer; 0.0 to 53% Brix, ATC
0294187

$709.73CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
=
Total Price 909.74 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easy calibration via screw potentiometer
  • Automatic temperature compensation (ATC) models ideal for samples with temperature fluctuations
  • Made of polybutylene terephthalate (PBT)
  • 1 year warranty

More About this Item

Use these Brix refractometers to measure concentration of fruits, beverages, and canned goods; total solid content of syrups, vinegar, and sauces; or check the quality of vegetable, fruit, and grass tissues. Refractometers can also be used for chemical, agricultural, manufacturing process control, quality control, preshipment, and other applications.

Brix Refractometers feature a screw potentiometer for calibration and easy-to-read numbers on internal scale for excellent resolution. Models with automatic temperature compensation (ATC) are perfect for applications where the temperatures of your samples vary. Refractometers are made of polybutylene terephthalate (PBT) thermoplastic.

1 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Min Brix Range (%)0
  • Max Brix Range (%)53
  • Resolution0.2% (Brix)
  • Accuracy±0.2% (Brix)
  • Max Temperature Compensation (° F)86
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)30
  • Min Temperature Compensation (° C)10
  • DescriptionHandheld Refractometer; 0.0 to 32.0% Brix, ATC
  • Warranty1 year
Reviews
Q&A