Alicat Whisper™ Low-Pressure Drop Mass Flowmeter, 0 - 0.5 SCCM, Battery Operated

Representative image only.

Alicat Whisper™ Low-Pressure Drop Mass Flowmeter, 0 - 0.5 SCCM, Battery Operated

Alicat | Mfr: MWB-0.5SCCM-D| Item: 6780315

Provides accurate real-time mass and volumetric flow readings with minimal pressure drop

$3,735.04CAD / Each

for an additional
$684.39CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,735.04CAD / Each

Buy It Together

Current Item

Alicat Whisper™ Low-Pressure Drop Mass Flowmeter, 0 - 0.5 SCCM, Battery Operated
Alicat Whisper™ Low-Pressure Drop Mass Flowmeter, 0 - 0.5 SCCM, Battery Operated
6780315

$3,735.04CAD / Each
+
Alicat Mass Flow Controller with Display, 0 - 200 SCCM
1530902

$2,593.17CAD / Each
+ + + =
Total Price 13944.90 ADD 5 ITEMS TO CART
Product Description

Includes

Built-in rechargeable battery and micro-USB to USB with wall adapter for power and communication.

Key Features

  • Instant warm-up
  • Ninety-eight pre-loaded gas calibrations
  • One-hundred millisecond control response
  • Built-in rechargeable battery with up to 18 hours life
  • IP40 rating
  • Max flow rate of 0.5 SCCM
  • Life time warranty

More About this Item

These portable, low-pressure drop mass flowmeters utilize laminar differential pressure technology to deliver precise mass flow measurements for over 130 different gases. With a rapid control response time of just 100 milliseconds, they integrate easily into test stands, enabling immediate and accurate verification without the need for warm-up.

Designed to minimize pressure drop—as low as 0.07 psid—these flowmeters are ideal for applications with limited source pressure. Each unit comes pre-loaded with 98 standard gas calibrations that can be easily switched without compromising accuracy.

These stand-alone devices measure mass flow, volumetric flow, temperature, and absolute pressure, with readings shown in standard cubic centimeters per minute (SCCM). Additional features include a backlit monochrome LCD display, a data I/O port for seamless data logging to a computer, and versatile mounting options—even allowing for upside-down installation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneLifetime Warranty
Specifications
  • Accuracy±0.8% of reading ±0.2% of full scale
  • Repeatability±0.2% of reading ±0.02% of full scale
  • Width (InchShort)2 3/8
  • Height (InchShort)3 29/32
  • Max Pressure (PSI)80
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)0.5
  • Wetted MaterialsStainless steel; Viton®, glass-reinforced polyphenylene sulfide, alumina, glass, gold, silicon, heat-cured epoxy, heat-cured silicone rubber
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process ConnectionM5 female (10-32 compatible), shipped with Buna-N O-ring face seal to 1/8″ NPT female fittings
  • Pressure Drop At Maximum Flow (PSID)0.07
  • Response Time (msec)1
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, DB-9, DB-15
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • Enclosure RatingIP40
  • DescriptionMass Flowmeter with Display, 0 - 0.5 SCCM, Battery Operated
  • WarrantyLifetime
Reviews
Q&A