Alicat Whisper™ Low-Pressure Drop Mass Flow Controller, 0 - 10 SCCM

Representative image only.

Alicat Whisper™ Low-Pressure Drop Mass Flow Controller, 0 - 10 SCCM

Alicat | Mfr: MCW-10SCCM-D| Item: 6780386

Accurately measures and controls real-time mass and volumetric flow readings with minimal pressure drop

$2,961.51CAD / Each

for an additional
$684.39CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,961.51CAD / Each
Product Description

Key Features

  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ideal for systems with limited source pressure
  • Less than one millisecond sensor response time
  • IP40 rating
  • Max flow rate of 10 SCCM
  • Lifetime warranty

More About this Item

These low-pressure drop mass flow controllers, featuring a fast control response time of just 30 milliseconds (ms), offer quick integration into test stands for accurate verification without any warm-up time. Controllers create minimal pressure drop, making them ideal for systems with limited source pressure. They are capable of measuring and controlling flow generated by both positive pressure and suction. Real-time monitoring of flow, pressure, and temperature is available directly on the display screen.

The controllers come with 98 pre-loaded gas calibrations, which can be seamlessly switched while maintaining accuracy. The stand-alone units measure mass flow, volumetric flow, temperature, and absolute pressure, with flow rates displayed in standard cubic centimeters per minute (SCCM). Additional key features include an LCD display with backlight, a data I/O port for logging data to your computer, and flexible mounting options, including upside-down installation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneLifetime Warranty
Specifications
  • Repeatability±(0.2% of reading ±0.02% of full scale)
  • Accuracy±0.75% of reading or ±0.1% of full scale, whichever is greater
  • Width (InchShort)3 3/8
  • Max Pressure (PSI)80
  • Height (InchShort)3 29/32
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)10
  • ValveNormally closed
  • Wetted MaterialsStainless steel, fluoroelastomers, alumina ceramic, glass, glass-reinforced polyphenylene sulfide, gold, heat-cured epoxy, heat-cured silicone rubber, silicon, and brass
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process ConnectionM5 female thread (10-32 compatible)
  • Pressure Drop At Maximum Flow (PSID)0.07
  • Turn-Down Ratio200:1
  • Response Time (msec)1
  • Power VDC12 - 24
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, 9-pin DB-9, 15-pin DB-15
  • DescriptionLow-Pressure Drop Mass Flow Controller, 0 - 10 SCCM
  • Warrantylifetime
Reviews
Q&A