Cole-Parmer Variable Area Flowmeter, 150 mm, Aluminum Fitting, 1/8" NPT(F), 34 mL/min. (Air), Cartridge Valve

Representative image only.

Cole-Parmer Variable Area Flowmeter, 150 mm, Aluminum Fitting, 1/8" NPT(F), 34 mL/min. (Air), Cartridge Valve

Cole-Parmer | Item: 1530982

Ideal for precise low flow rate measurements

$445.70CAD / Each

for an additional
$684.39CAD / Each
for an additional
$540.00CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$445.70CAD / Each

Buy It Together

Current Item

Cole-Parmer Variable Area Flowmeter, 150 mm, Aluminum Fitting, 1/8" NPT(F), 34 mL/min. (Air), Cartridge Valve
Cole-Parmer Variable Area Flowmeter, 150 mm, Aluminum Fitting, 1/8" NPT(F), 34 mL/min. (Air), Cartridge Valve
1530982

$445.70CAD / Each
+ + + + + =
Total Price 30989.08 ADD 6 ITEMS TO CART
Product Description

Includes

Cartridge valve and mounting fittings.

Key Features

  • Corrosion-resistant aluminum fittings ensure long-term reliability
  • Easy installation and exchange of flow tubes
  • Non-rotating adapter prevents tubes from turning
  • Panel mounting with hex nuts makes installation simple and secure
  • Chemical compatibility
  • 1 year warranty

More About this Item

These single flow tube variable area flowmeters with cartridge valves are designed for precise low flow rate measurements of air and water in mL/minute at a given set of pressure and temperature parameters. The Optigrad™ 150 mm universal millimeter scale minimizes parallax and eye fatigue. Particularly suitable for metering carrier gases in chromatography, indicating and controlling gases in manufacturing processes, liquid and gas measurement in laboratories, and pilot plants.

Built-in high-resolution control valves offer high sensitivity control and resolution in conjunction with metering tubes of very low flow rates. Other features include standard mounting fittings, side plates, thick protective magnifying front shield and back plate, and flow tubes.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Accuracy±5% of full scale reading
  • Repeatability±0.25%
  • Number of Channels1
  • Width (InchShort)1 1/4
  • Height (InchShort)9 13/16
  • Max Pressure (psig)200
  • Max Air Flow Rate (mLmin)34
  • Material Flow TubeBorosilicate glass
  • Material FittingAluminum
  • Material O-RingBuna®
  • Material FloatStainless
  • Material HousingAluminum, black anodized
  • ValveCartridge
  • Max Operating Temperature (° F)250
  • Max Operating Temperature (° C)121
  • Process Connection (NPT(F))1/8
  • Gas TypeAir
  • DescriptionVariable Area Flowmeter, 150 mm, Aluminum Fitting, 1/8" NPT(F), 34 mL/min. (Air), Cartridge Valve
  • Warranty1 year
Reviews
Q&A