Alicat Liquid Flowmeter with Display, 0 - 2 CCM

Representative image only.

Alicat Liquid Flowmeter with Display, 0 - 2 CCM

Alicat | Mfr: L-2CCM-D| Item: 1530919

Accurately measures flow rate, pressure, and temperature of liquids in real-time

$2,902.58CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,902.58CAD / Each

Buy It Together

Current Item

Alicat Liquid Flowmeter with Display, 0 - 2 CCM
Alicat Liquid Flowmeter with Display, 0 - 2 CCM
1530919

$2,902.58CAD / Each
+
Alicat Mass Flowmeter with Display, 0 - 500 SCCM
1530880

$1,966.98CAD / Each
+
Alicat Mass Flowmeter with Display, 0 - 1 SLPM
1530881

$1,966.98CAD / Each
+
Alicat Liquid Flow Controller with Display, 0 - 5 CCM
1530931

$3,005.72CAD / Each
+ + =
Total Price 12853.87 ADD 6 ITEMS TO CART
Product Description

Key Features

  • No warm-up required
  • Thirty millisecond measurement response time
  • Steady state control 2-100% of full scale
  • NIST-traceable accuracy up to ±2% of full scale
  • IP40 rating
  • Lifetime warranty

More About this Item

These liquid flowmeters are designed for high-performance applications where precise monitoring of fluid parameters is crucial. With a rapid control response time of just 30 milliseconds (ms), they provide real-time measurements of several key fluid properties, including flow rate, pressure, and temperature. This allows for accurate and stable control across a variety of liquids, such as water, methanol, ethanol, ammonia, dimethyl ether, iso-pentane, thiophene, iso-octane, and heptane.
The flowmeters offer an intuitive monochrome display where all the measurement data—flow rate, pressure, and temperature—can be easily viewed at the same time. The measurements are presented in cubic centimeters per minute (CCM), ensuring clarity for users working with precise fluid quantities.

Additionally, the flowmeters come with convenient bleed screws, enabling users to remove air pockets from the system quickly, ensuring optimal performance. For enhanced data management, the meters also feature a data I/O port, which allows for seamless logging of data to your computer, making it easy to monitor and analyze flow performance over time. These features make the flowmeter a reliable solution for various industrial applications requiring consistent and accurate fluid measurement.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneLifetime Warranty
Specifications
  • Repeatability±0.2% of full scale
  • Accuracy±2% of full scale
  • Width (InchShort)2 3/8
  • Height (InchShort)6 19/64
  • Max Pressure (PSI)75
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)2
  • Wetted MaterialsStainlesss steel, Fluoroelastomers
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Process Connection1/8″ NPT female fitting
  • Response Time (msec)10
  • Power VDC10
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, DB-9, DB-15
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • DescriptionLiquid Flowmeter with Display, 0 - 2 CCM
  • WarrantyLifetime
Reviews
Q&A