AEMC 6610 Phase Rotation Meter, 75 to 1000 VAC

Representative image only.

AEMC 6610 Phase Rotation Meter, 75 to 1000 VAC

AEMC | Mfr: 2121.12| Item: 2004349

Non-contact detector clips eliminate metal contact points ensuring safety

$307.94CAD / Each

$307.94CAD / Each

Buy It Together

Current Item

AEMC 6610 Phase Rotation Meter, 75 to 1000 VAC
AEMC 6610 Phase Rotation Meter, 75 to 1000 VAC
2004349

$307.94CAD / Each
+
AEMC 6611 Phase and Motor Rotation Meter
2003581

$160.60CAD / Each
=
Total Price 468.54 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Test leads (black, red, and blue) with large alligator clips, soft carrying case, and one 9 V battery.

Key Features

  • Dual functions: Open phase and phase sequence detection
  • Designed for checking a wider range of 3-phase power source from 75 to 1000 VAC
  • Detects frequency range from 45 to 65 Hz.
  • LED display lights with audio indicator
  • Brightness button feature for better visibility in dimly lit areas or sunlight
  • Magnetic mounting feature
  • 1 year warranty
1 Year Warranty
Specifications
  • AC Min (Volts)75
  • AC Max (Volts)10000
  • Frequency Min (Hz)45
  • Frequency Max (Hz)65
  • Width (in)2.75
  • Height (in)5
  • Depth (in)1.75
  • Width (cm)7.2
  • Height (cm)12.8
  • Depth (cm)4.4
  • DescriptionPhase Rotation Meter, 75 to 1000 VAC
  • Warranty1 Year
Reviews
Q&A