Advantec Petri dish without pads, 50x11 mm, 500/cs

Representative image only.

Advantec Petri dish without pads, 50x11 mm, 500/cs

Advantec | Mfr: 42004A02| Item: 1400526

No need to presterilize

$527.47CAD / Pkg of 500

$527.47CAD / Pkg of 500

Buy It Together

Current Item

Advantec Petri dish without pads, 50x11 mm, 500/cs
Advantec Petri dish without pads, 50x11 mm, 500/cs
1400526

$527.47CAD / Pkg of 500
+ + + =
Total Price 5248.58 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Sterilized dishes are ready to use
  • Use only what you need—come in convenient packs of 20
  • Polystyrene dishes come with or without 47-mm absorbent cellulose pad that holds 1.8 to 2.0 mL of liquid media
  • Ridges for easy stacking
  • 1 year warranty

More About this Item

Ideal for culturing microorganisms in water/wastewater testing

Standard 50 x 11 mm polystyrene dishes. Individual presterilized pads can also be purchased separately. Manufacturer’s certification of compliance available upon request.

1 Year Warranty
Specifications
  • MaterialPolystyrene
  • Cap MaterialPolystyrene (PS)
  • Overall Height (in)7/16
  • Overall Height (cm)1.1
  • Outside Diameter (OD) (in)1 31/32
  • Outside Diameter (OD) (cm)5
  • DescriptionPetri dish without pads, 50x11 mm, 500/cs
  • Warranty1 year
Reviews
Q&A