Advantec CCP-JX-D1H Disposable Capsule Filters, Polypropylene Depth-Media; 1.0 µm; 1000 cm2

Representative image only.

Advantec CCP-JX-D1H Disposable Capsule Filters, Polypropylene Depth-Media; 1.0 µm; 1000 cm2

Advantec | Mfr: CCP-JX-D1H| Item: 2970213

Polypropylene (PP) housing available with PTFE or PES membrane, or PP depth media

$196.33CAD / Each

$196.33CAD / Each

Buy It Together

Current Item

Advantec CCP-JX-D1H Disposable Capsule Filters, Polypropylene Depth-Media; 1.0 µm; 1000 cm2
Advantec CCP-JX-D1H Disposable Capsule Filters, Polypropylene Depth-Media; 1.0 µm; 1000 cm2
2970213

$196.33CAD / Each
+ +
Whatman 6713-5036 Venting Filter, Capsule, 500 cm2
2970064

$243.70CAD / Each
+
Whatman 6702-3600 HEPA-CAP Filter; 36 capsule, 1pk
2970092

$175.26CAD / Pkg of 1
+ + =
Total Price 4894.23 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • All-polypropylene housing is thermally fused and offers broad chemical compatibility; diameter is a standard 78 mm
  • Capsules are sterilizable by autoclave or ethylene oxide (EtO);
  • Max operating pressure is 57 psi (3.9 bar); max operating temperature is 140°F (60°C)
  • Capsules are vented at both ends for bleeding trapped air and for draining
  • 1 year warranty

More About this Item

Polypropylene Depth-Media Capsules offer high dirt holding capacity with superior retention. PP fibers are thermally welded to prevent slough-off and to minimize changes in pore size. Use these filters for high purity water and prefiltration applications.

1 Year Warranty
Specifications
  • Membrane MaterialPolypropylene
  • Pore Size (micron)1
  • Filter Size78
  • Housing MaterialPolypropylene
  • Connections3/8" hose barb
  • Effective Filtration Area (cm²)1000
  • Surface Area (m²)0.1
  • Particle Retention (µm)1
  • Particle Retention (%)99
  • Max Operating Temperature (° C)60
  • Max Operating Temperature (° F)140
  • Max Pressure (PSI)57
  • Max Pressure3.9
  • DescriptionDisposable Capsule Filters, Polypropylene Depth-Media; 1.0 µm; 1000 cm2
  • Warranty1 year
Reviews
Q&A