Whatman 6702-3600 HEPA-CAP Filter; 36 capsule, 1pk

Representative image only.

Whatman 6702-3600 HEPA-CAP Filter; 36 capsule, 1pk

Whatman | Mfr: 6702-3600| Item: 2970092

Preventing bacterical, algal, or fungal contamination in fermentors or incubators

$175.26CAD / Pkg of 1

$175.26CAD / Pkg of 1

Buy It Together

Current Item

Whatman 6702-3600 HEPA-CAP Filter; 36 capsule, 1pk
Whatman 6702-3600 HEPA-CAP Filter; 36 capsule, 1pk
2970092

$175.26CAD / Pkg of 1
+ + =
Total Price 519.44 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Retains 99.97% of airborne particles >=0.3 µm
  • High flow rates with low pressure drop across the filter media
  • Allows bi-directional flow
  • 3 month warranty

More About this Item

These in-line filter devices are particularly suitable for the sterile venting of fermentors or reactin vessels to prevent airborne particles from entering or exiting the vessel. Applications include tissue culture, in-line filtration, and removal of particulates form gas/air stream. These lightweight filters have a polypropylene housing and are available in disc and capsule formats. The devices contain glass microfiber filtration media, which is mildly hydrophobic for resistance to bacterial growth and has been laminated on both sides to prevent fiber release. Repeatedly autoclavable for ensured sterility.

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

3 Month Warranty
Specifications
  • Membrane MaterialLaminated hydrophobically treated glass microfiber
  • Filter Size36
  • Housing MaterialPolypropylene
  • SterileYes
  • Connections6 to 10 mm hose barb
  • Effective Filtration Area (cm²)625
  • Surface Area (m²)0.0625
  • Particle Retention (µm)0.3
  • Particle Retention (%)99.97
  • Max Pressure (PSI)60
  • Max Pressure4.1
  • DescriptionHEPA-CAP Filter; 36 capsule, 1pk
  • Warranty3 month
Reviews
Q&A