Additel ADT282 Dual-Channel Handheld Reference Thermometer Readout

Representative image only.

Additel ADT282 Dual-Channel Handheld Reference Thermometer Readout

Additel | Mfr: ADT282| Item: 6833946

Durable, handheld reference thermometer readout delivers accuracy to 0.006°C at 0°C!

$5,097.93CAD / Each

$5,097.93CAD / Each

Buy It Together

Current Item

Additel ADT282 Dual-Channel Handheld Reference Thermometer Readout
Additel ADT282 Dual-Channel Handheld Reference Thermometer Readout
6833946

$5,097.93CAD / Each
+ +
AccuMac AM8010 Handheld Precision Thermometer
9045274

$2,824.49CAD / Each
=
Total Price 8766.67 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

An ISO 17025 Accredited calibration certificate traceable to NIST provided by the manufacturer, USB cable (type A to type C), rechargeable Li-on battery, and universal power adapter.

Key Features

  • Dual-inputs support thermocouple and RTD probes without the use of adapters
  • Smart connectors store probe calibration information
  • Dual channels allow differential measurements
  • Smartphone-like display makes it easy to use and navigate
  • Supports Bluetooth® and wired USB connectivity
  • IP67-rated housing protects against dust and moisture
  • Lightweight, portable meter weighs less than 1-1/2 lb
  • 1 year warranty

More About this Item

Easily handle your most critical measurements using the reference thermometer readout. This dual-channel, ultra-high precision thermometer readout accepts 6-pin Lemo-style smart connectors for RTD probes and miniconnectors for thermocouple probes, allowing for quick and reliable probe connections. Smart connectors store probe calibration information on board the probe to eliminate the need to manually enter the calibration coefficients, saving you time, money, and errors. The thermocouple connection points utilize an imbedded temperature sensor which allows for both internal and external cold junction compensation. View both channels simultaneously for quick differential measurements and a host of other statistical analysis.

The smartphone-like touchscreen display control is simple to navigate. It features a one-touch control center, built-in sensor library, datalogging and statistical capabilities, and a snapshot function. The built-in powerful datalogging function supports multiparameter data recording, trend curve display, partial curve observation, and statistical result viewing, and stores up to 8G of data.

Download the Additel Mobile Link App to remotely view the display (up to 20 meters) using the Bluetooth® connectivity. Easily transfer data to a PC via the USB connection for further analysis. Compact and lightweight yet rugged, IP67-rated unit can handle the harshest environments, offering excellent versatility.

IP 67
Specifications
  • Types Of Probes AcceptedRTDs: ITS-90, CVD, Ohms, Pt100 (385), Pt10 (385), Pt25 (385), Pt50 (385), Pt100 (3916), Pt100 (3926), Pt100 (391), Cu100 (428), Cu50 (428), Cu10 (427), Ni100 (617), Ni100 (618), Ni120 (672), and custom
    Thermocouples: mV, S, R, B, K, N, E, J, T, C, D, G, L, U, LR, A, 10uV/°C, 1mV/°C, Standard TC
  • Min Temperature (° C)-270
  • Max Temperature (° C)1800
  • ResolutionTemperature: 1 mk;
    Electrical: 0.1mΩ/0.1uV
  • OutputBluetooth® and USB
  • Data LoggingYes
  • Memory Capacity8G
  • IP RatingIP67
  • Low Battery IndicatorYes
  • Display Type5" 480 x 800 TFT LCD capacitive screen
  • Height (in)2
  • Width (in)4 1/10
  • Length (in)17
  • Battery Life16 hours (typical)
  • Battery1 Rechargeable Lithium-ion (included)
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionDual-Channel Handheld Reference Thermometer Readout
  • Warranty1 Year
Reviews
Q&A