Adam Equipment EAB 225i Equinox Semi-Micro Balance, 82g x .01mg/220g x 0.1mg, Internal Calibration

Representative image only.

Adam Equipment EAB 225i Equinox Semi-Micro Balance, 82g x .01mg/220g x 0.1mg, Internal Calibration

Adam Equipment | Mfr: EAB 225i| Item: 1112502

Remarkable precision for detailed testing

$11,050.43CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11,050.43CAD / Each

Buy It Together

Current Item

Adam Equipment EAB 225i Equinox Semi-Micro Balance, 82g x .01mg/220g x 0.1mg, Internal Calibration
Adam Equipment EAB 225i Equinox Semi-Micro Balance, 82g x .01mg/220g x 0.1mg, Internal Calibration
1112502

$11,050.43CAD / Each
+ + =
Total Price 13255.36 ADD 3 ITEMS TO CART
Product Description

Includes

Universal power adapter and draft shield.

Key Features

  • Intuitive, color, 5-inch (125 mm) touchscreen display provides high usability and visibility
  • Perform statistics on up to 500 consecutive weighs
  • Store and recall 3000 data points internally, or add a USB flash drive to expand capacity further
  • Time and date stamp meets Good Documentation Practices (GDP) requirements
  • High functionality includes checkweighing, parts counting, percentage weighing, and statistical analysis
  • Semi-micro analytical balance with dual-range capacity of 82 or 220 g
  • Internal calibration, may also calibrate with calibration mass
  • 5 year warranty

More About this Item

The Equinox line of semi-micro balances provide many features and functions—at an affordable price. Take advantage of the dual-range capacity—higher resolution for your smaller samples!

Easily view results on the 5" (125 mm) display. This color touchscreen also makes function selection simple, and menu navigation is intuitive. Order the optional in-use cover to protect the screen, while still allowing operation.

The spirit-filled level indicator and adjustable feet ensures proper set up to obtain precise measurements. Perform checkweighing, parts counting, percent weighing, density determinations, dynamic weighing, formulation dosing, and statistical analysis.

5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (mg)220000
  • Capacity (g)220
  • Capacity (lbs)0.5
  • Capacity Dual Range82g / 220g
  • Readability Dual Range0.01mg/ 0.1mg
  • Readability (mg)0.01
  • Readability (g)1E-05
  • Weighing Unitsg, mg, ct, GN, lb, oz, dwt, mm, ozt, tl.H, tl.S, tl.T, T, custom unit
  • Calibration TypeInternal automatic calibration
  • LanguagesEnglish, French, German, Spanish, Italian, Portuguese
  • OutputRS-232 / USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)6
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • Power (VAC)115 / 230;100 to 240
  • Height (in)13 19/64
  • Length (InchShort)14 45/64
  • Width (in)8 51/64
  • Depth (in)14 3/4
  • Pan Diameter (in)3 1/10
  • Display Height (in)1/2
  • Chamber Height (in)9 1/10
  • Chamber Width (in)7 19/32
  • DescriptionEquinox Semi-Micro Balance, 82g x .01mg/220g x 0.1mg, Internal Calibration
  • Warranty5 Years
Reviews
Q&A