Adam Equipment 104008036 Balance Antivibration Table

Representative image only.

Adam Equipment 104008036 Balance Antivibration Table

Adam Equipment | Mfr: 104008036| Item: 1112092

Provides suitable working conditions for sensitive devices

$1,664.93CAD / Each

$1,664.93CAD / Each

Buy It Together

Current Item

Adam Equipment 104008036 Balance Antivibration Table
Adam Equipment 104008036 Balance Antivibration Table
1112092

$1,664.93CAD / Each
+
ICI Quick Ship Balance Table, 36" x 24" x 30"
7898585

$7,971.04CAD / Each
=
Total Price 9635.97 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large working surface of 400mm x 450mm
  • Ergonomic Styling for user comfort
  • Rugged construction for durability
  • Easy to set up light weight aluminium frame
  • Adjustable levelling feet to take care of un-even floor
  • New aluminium tubular frame for light weight
  • Scratch Resistant granite slab
  • Polished finish

More About this Item

Anti-Vibration table is designed for use in the laboratory or metrology room to provide suitable working conditions for devices that are sensitive to vibrations and shocks.

Specifications
  • Width (InchShort)31 1/2
  • Height (InchShort)30 51/64
  • Height (in)30 51/64
  • Length (InchShort)23 19/32
  • Width (in)31 1/2
  • Depth (in)23 19/32
  • DescriptionBalance Antivibration Table
  • Warranty5 Years
Reviews
Q&A