Adam Equipment EAB 224e Equinox Analytical Balance, 220g x 0.0001g, External Calibration

Representative image only.

Adam Equipment EAB 224e Equinox Analytical Balance, 220g x 0.0001g, External Calibration

Adam Equipment | Mfr: EAB 224e| Item: 1112505

Remarkable precision for detailed testing

$5,215.80CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,215.80CAD / Each

Buy It Together

Current Item

Adam Equipment EAB 224e Equinox Analytical Balance, 220g x 0.0001g, External Calibration
Adam Equipment EAB 224e Equinox Analytical Balance, 220g x 0.0001g, External Calibration
1112505

$5,215.80CAD / Each
+ + =
Total Price 7420.73 ADD 3 ITEMS TO CART
Product Description

Includes

Universal power adapter and draft shield.

Key Features

  • 5-year manufacturer’s warranty
  • Large, bright, clear weight display
  • USB and RS-232 interfaces provide fast communication with computer/printer
  • Sealed keypad protects against dirt and spills
  • Multiple weighing modes including checkweighing, counting, percentage weighing and density determination
  • Selectable digital filtering for animal/dynamic weighing
  • Security slot for optional Kensington-type lock and cable to prevent theft
  • Analytical balance with 220 g capacity; 0.0001 g resolution
  • External calibration, requires use of calibration mass
  • 5 year warranty

More About this Item

The Equinox line of semi micro analytical balances provide many features and functions—at an affordable price. Choose from a variety of capacities with external caibration (must use calibration mass to calibrate), or internal calibration (may use with or without a calibration mass).

Easily view results on the 5" (125 mm) display. This color touchscreen also makes function selection simple, and menu navigation is intuitive. Order the optional in-use cover to protect the screen, while still allowing operation.

The level indicator and adjustable feet ensures proper set up to obtain precise measurements. Perform checkweighing, parts counting, percent weighing, density determinations, dynamic weighing, formulation dosing, and statistical analysis.

5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (mg)220000
  • Capacity (g)220
  • Capacity (lbs)0.5
  • Readability (mg)0.1
  • Readability (g)0.0001
  • Repeatability (mg)0.1
  • Repeatability (g)0.0001
  • Linearity (mg)0.3
  • Linearity (g)0.0003
  • Weighing Unitsg, mg, ct, GN, lb, oz, dwt, mm, ozt, tl.H, tl.S, tl.T, T, custom unit
  • Calibration TypeExternal calibration
  • LanguagesEnglish, French, German, Spanish, Italian, Portuguese
  • OutputRS-232 / USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)4
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • Power (VAC)100 to 240;115 / 230
  • Height (in)13 19/64
  • Length (InchShort)14 45/64
  • Width (in)8 51/64
  • Depth (in)14 3/4
  • Pan Diameter (in)3 1/10
  • Display Height (in)1/2
  • Chamber Height (in)9 1/10
  • Chamber Width (in)7 19/32
  • DescriptionEquinox Analytical Balance, 220g x 0.0001g, External Calibration
  • Warranty5 Years
Reviews
Q&A