Adam Equipment EAB 124i Equinox Semi Micro Balance, 120g x 0.0001g, Internal Calibration

Representative image only.

Adam Equipment EAB 124i Equinox Semi Micro Balance, 120g x 0.0001g, Internal Calibration

Adam Equipment | Mfr: EAB 124I| Item: 1112507

Remarkable precision for detailed testing

$5,127.40CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,127.40CAD / Each

Buy It Together

Current Item

Adam Equipment EAB 124i Equinox Semi Micro Balance, 120g x 0.0001g, Internal Calibration
Adam Equipment EAB 124i Equinox Semi Micro Balance, 120g x 0.0001g, Internal Calibration
1112507

$5,127.40CAD / Each
+ + =
Total Price 7332.33 ADD 3 ITEMS TO CART
Product Description

Includes

Universal power adapter and draft shield.

Key Features

  • 5-year manufacturer’s warranty
  • Large, bright, clear weight display
  • USB and RS-232 interfaces provide fast communication with computer/printer
  • Sealed keypad protects against dirt and spills
  • Multiple weighing modes including checkweighing, counting, percentage weighing and density determination
  • Selectable digital filtering for animal/dynamic weighing
  • Security slot for optional Kensington-type lock and cable to prevent theft
  • Analytical balance with 120 g capacity; 0.0001 g resolution
  • Internal calibration, may also calibrate with calibration mass

More About this Item

The Equinox line of semi micro analytical balances provide many features and functions—at an affordable price. Choose from a variety of capacities with external caibration (must use calibration mass to calibrate), or internal calibration (may use with or without a calibration mass).

Easily view results on the 5" (125 mm) display. This color touchscreen also makes function selection simple, and menu navigation is intuitive. Order the optional in-use cover to protect the screen, while still allowing operation.

The level indicator and adjustable feet ensures proper set up to obtain precise measurements. Perform checkweighing, parts counting, percent weighing, density determinations, dynamic weighing, formulation dosing, and statistical analysis.

5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (mg)120000
  • Capacity (g)120
  • Capacity (lbs)0.3
  • Readability (mg)0.1
  • Readability (g)0.0001
  • Repeatability (mg)0.1
  • Repeatability (g)0.0001
  • Linearity (mg)0.3
  • Linearity (g)0.0003
  • Weighing Unitsg, mg, ct, GN, lb, oz, dwt, mm, ozt, tl.H, tl.S, tl.T, T, custom unit
  • Calibration TypeInternal
  • LanguagesEnglish, French, German, Spanish, Italian, Portuguese
  • OutputRS-232 / USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)4
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • Power (VAC)100 to 240;115 / 230
  • Length (InchShort)14 45/64
  • Height (in)13 19/64
  • Width (in)8 51/64
  • Depth (in)14 3/4
  • Pan Diameter (in)3 1/10
  • Display Height (in)1/2
  • Chamber Height (in)9 1/10
  • Chamber Width (in)7 19/32
  • DescriptionEquinox Semi Micro Analytical Balance, 120g x 0.0001g, Internal Calibration
  • Warranty5 Years
Reviews
Q&A