VELP® UDK-Series Distillation Units

Choose from entry-level or semi-automated distillation systems
  • Steam generator operates without pressure—safely and efficiently
  • Titanium condenser reduces cooling water consumption
  • Durable chemical-resistant construction will provide years of use
  • Compact footprint won't use a lot of benchtop space
Use these distillation units to test ammoniacal nitrogen, protein determination, nitrogen content (Kjeldahl or direct alkaline distillation), nitric nitrogen (after reduction/Devarda), phenols, volatile acids, cyanides and alcohol content. Both models offer automated distillation with the addition of sodium hydroxide and water. Program units with protocols and distillation times.

Model UDK 129 features:
-Delay start 0 to 99 minutes
-LCD
-One customized program

Model UDK 139 features:
-Delay start 0 to 99 minutes
-3.5" touchscreen display
-Ten customized programs
-Regulated steam output from 10 to 100%
-Automatic drainage of sample residue
-Two USB outputs
$11,066.63CAD / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
Power (VAC) Description
Availability Pricing
Velp UDK129 Distillation Unit; 115V/50-60Hz 8658063 Mfr # F30210125
COMPARE
115 UDK129 Distillation Unit 115V/50-60Hz
$11,066.63CAD / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat