Velp UDK129 Distillation Unit; 115V/50-60Hz

Representative image only.

Velp UDK129 Distillation Unit; 115V/50-60Hz

Velp | Mfr: F30210125| Item: 8658063

Choose from entry-level or semi-automated distillation systems

$11,066.63CAD / Each

$11,066.63CAD / Each

Buy It Together

Current Item

Velp UDK129 Distillation Unit; 115V/50-60Hz
Velp UDK129 Distillation Unit; 115V/50-60Hz
8658063

$11,066.63CAD / Each
+
Velp Test tube Ø80x300 mm alcohol determination
8658067

$180.49CAD / Each
=
Total Price 11247.12 ADD 2 ITEMS TO CART
Product Description

Includes

Test tube (300 mm x 48 mm dia), pincer for test tube, collecting flask, and inlet and outlet discharge tubing.

Key Features

  • Steam generator operates without pressure—safely and efficiently
  • Titanium condenser reduces cooling water consumption
  • Durable chemical-resistant construction will provide years of use
  • Compact footprint won't use a lot of benchtop space
  • 115 Volt operation
  • Save one customized program
  • 2 year warranty

More About this Item

Use these distillation units to test ammoniacal nitrogen, protein determination, nitrogen content (Kjeldahl or direct alkaline distillation), nitric nitrogen (after reduction/Devarda), phenols, volatile acids, cyanides and alcohol content. Both models offer automated distillation with the addition of sodium hydroxide and water. Program units with protocols and distillation times.

Model UDK 129 features:
-Delay start 0 to 99 minutes
-LCD
-One customized program

Model UDK 139 features:
-Delay start 0 to 99 minutes
-3.5" touchscreen display
-Ten customized programs
-Regulated steam output from 10 to 100%
-Automatic drainage of sample residue
-Two USB outputs

Two year warrantyConformite Europeenne
Specifications
  • Tube Size (mL)300
  • Power (VAC)115
  • DescriptionUDK129 Distillation Unit 115V/50-60Hz
  • Warranty2 Years
Reviews
Q&A