Velp AREX 5 Analog Stirring Hot Plates

Offers precise thermoregulation of a sample
  • Can reach maximum temperature of 310 °C (590 °F)
  • Stirring speed up to 1500 rpm
  • Able to stir up to 20 liters
  • Two illuminated indicators warn when heating is on
  • IP42 certified
  • 2 year warranty
The robust AREX 5 analog stirring hot plates are designed for applications ranging from basic to temperature-sensitive where precise sample thermoregulation is required. The units are safe to use. A hot plate warning icon illuminates when the temperature is above 50 °C (122 °F). Internal electronic parts are protected by the insulated disk and die-cast aluminum housing.

The 135 mm diameter CerAlTop™ aluminum alloy heating top plate ensures temperature homogeneity and optimum heat distribution across the entire surface. The plate is resistant to thermal stress and shock. A special ceramic coating ensures high resistance to chemical agents and surface abrasion.

The powerful brushless motor can stir up to 20 liters from 100 to 1500 rpm. SpeedServo™ torque compensation technology ensures you constant speed as viscosity changes.

Models 86578-90 and -91 feature a VTF digital thermoregulator for direct temperature control of the liquid.
$1,085.89 - $1,726.81CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Stirring Volume (Liters) Max Temperature (° C) Power (VAC)
Availability Pricing
Velp AREX 5  Analog Stirring Hot Plate, Aluminum/Ceramic; 115V 8657888 Mfr # F20510570
COMPARE
20 310 115
$1,085.89CAD / Each
Velp AREX 5  Analog Stirring Hot Plate, Aluminum/Ceramic; 230V 8657889 Mfr # F20500570
COMPARE
20 310 230
$1,085.89CAD / Each
Velp AREX 5  Analog Stirring Hot Plate with VTF Temperature Controller, Aluminum/Ceramic; 115V 8657890 Mfr # SA20510570
COMPARE
20 300 115
$1,726.81CAD / Each
Velp AREX 5  Analog Stirring Hot Plate with VTF Temperature Controller, Aluminum/Ceramic; 230V 8657891 Mfr # SA20500570
COMPARE
20 300 230
$1,726.81CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat