Velp AREX 5 Analog Stirring Hot Plate, Aluminum/Ceramic; 230V

Representative image only.

Velp AREX 5 Analog Stirring Hot Plate, Aluminum/Ceramic; 230V

Velp | Mfr: F20500570| Item: 8657889

Offers precise thermoregulation of a sample

$1,085.89CAD / Each

$1,085.89CAD / Each

Buy It Together

Current Item

Velp AREX 5  Analog Stirring Hot Plate, Aluminum/Ceramic; 230V
Velp AREX 5 Analog Stirring Hot Plate, Aluminum/Ceramic; 230V
8657889

$1,085.89CAD / Each
+
Velp F208B0063 VTP Digital Temperature Controller
8657936

$645.34CAD / Each
=
Total Price 1731.23 ADD 2 ITEMS TO CART
Product Description

Includes

Power cable.

Key Features

  • Can reach maximum temperature of 310 °C (590 °F)
  • Stirring speed up to 1500 rpm
  • Able to stir up to 20 liters
  • Two illuminated indicators warn when heating is on
  • IP42 certified
  • 2 year warranty

More About this Item

The robust AREX 5 analog stirring hot plates are designed for applications ranging from basic to temperature-sensitive where precise sample thermoregulation is required. The units are safe to use. A hot plate warning icon illuminates when the temperature is above 50 °C (122 °F). Internal electronic parts are protected by the insulated disk and die-cast aluminum housing.

The 135 mm diameter CerAlTop™ aluminum alloy heating top plate ensures temperature homogeneity and optimum heat distribution across the entire surface. The plate is resistant to thermal stress and shock. A special ceramic coating ensures high resistance to chemical agents and surface abrasion.

The powerful brushless motor can stir up to 20 liters from 100 to 1500 rpm. SpeedServo™ torque compensation technology ensures you constant speed as viscosity changes.

Models 86578-90 and -91 feature a VTF digital thermoregulator for direct temperature control of the liquid.

Two year warrantyConformite Europeenne
Specifications
  • Top Plate Diameter (in)5 19/64
  • Top Plate Diameter (cm)13.5
  • Top Plate MaterialCerAlTop™ aluminum alloy and ceramic coating
  • Min Temperature (° F)122
  • Max Temperature (° F)590
  • Min Temperature (DegreeC)50
  • Max Temperature (° C)310
  • Max Load Capacity (lbs)55.11
  • Max Load Capacity (kg)25
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Length (in)10 19/32
  • Width (in)6 19/64
  • Height (in)3 19/64
  • Length (cm)27
  • Width (cm)16
  • Height (cm)8.5
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionAnalog Stirring Hot Plate, Aluminum/Ceramic; 230V
  • Warranty2 years
Reviews
Q&A